discount codeFree shipping over 300

Applied at checkout

7"W X 5-1/2"H Acrylic Sign Holder W/ 1-1/2" Welded Swedge Stem - Chrome Clear - Pkg Qty 24

7"W X 5-1/2"H Acrylic Sign Holder W/ 1-1/2" Welded Swedge Stem - Chrome Clear - Pkg Qty 24

Item #: WBB386966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.25 ea.

Price: $102.00 / Pkg of 24

Quantity

Popular item in this category

7"W X 5-1/2"H Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$79.44

Customers Also Viewed

7"W x 5-1/2"H Acrylic Sign Holder w/ 1-1/2" Welded Swedge Stem - Chrome Clear

Welded swedge stem prevents sign holder from swiveling when used in SC21 magnetic clamp which then can attach to any rack or merchandiser.

Product Specifications

  • WIDTH INCHES7
  • COLORClear
  • FINISHChrome
  • BRANDEconoco
  • HEIGHT INCHES5-1/2
  • CLASSAcrylic Signholders
  • CATEGORYSignage
  • LINEWith Chrome Channel
  • UNITS IN PACKAGE24
  • MANUFACTURERS PART NUMBERPJST/57
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7"W X 5-1/2"H Acrylic Sign Holder W/ 1-1/2" Welded Swedge Stem - Chrome Clear - Pkg Qty 24

7"W X 5-1/2"H Acrylic Sign Holder W/ 1-1/2" Welded Swedge Stem - Chrome Clear - Pkg Qty 24

Item #: WBB386966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top