discount codeFree shipping over 300

Applied at checkout

8 -1/2"H X 11"W Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24

8 -1/2"H X 11"W Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24

Item #: WBB386962

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $163.20 / Pkg of 24

Quantity

Popular item in this category

11"W X 7"H Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$144.00

Customers Also Viewed

8 -1/2"H x 11"W Acrylic Sign Holder w/ 3/8" Fitting - Clear

Attractive acrylic sign holder has chrome channel for added stability. May be used with upright and base for counter top or floor. When used with stem, it may be mounted to most racks and merchandisers.

Product Specifications

  • WIDTH INCHES11
  • COLORClear
  • HEIGHT INCHES8-1/2
  • BRANDEconoco
  • CLASSAcrylic Signholders
  • CATEGORYSignage
  • LINEWith Chrome Channel
  • UNITS IN PACKAGE24
  • MANUFACTURERS PART NUMBERPJ811
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8 -1/2"H X 11"W Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24

8 -1/2"H X 11"W Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24

Item #: WBB386962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top