Sign Holders
Availability
Width
Type
Height
Material
Brand
Length
Capacity
Size
Color
Price
Related Products
These Clear Acrylic Window Sign Holders with Suction Cups are very popular for retail stores, schools, and businesses. The high quality suction cups ensure long-term holding power. For best results, apply to a clean, non-porous surface. The sign holders with suction cups are double sided and ideal for glass doors and windows. Easily print your graphic or message and insert into the sign holder to keep it protected from the elements. You can use both sides at the same time to post signage that will be visible on either side of the glass window or door. Simply insert your document on the ...
Azar Display's Clear Plastic T-Shape Table Top Sign Holders are one of the best values in the display market today. This Top loading acrylic frame can be used for pictures, graphics, documents, branding or documents and as a single or double-sided display piece. These Two-Sided Frames are a competitive value with ten in a pack. Perfect for restaurant table tops and bars as the graphic or menu inside will be kept safe from spills and table cleaning. Great promotional item to give out photos or award certificates. Insert your graphic or literature through the top of the frame, easy to swap ...
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11" Features: Sold in Packs of: 2 Material: Acrylic Graphic Size: 4"W x 6"H Overall Measurement: 4"W x 6"H Orientation: ...
Your display is key to maximizing your sales. Presentation of your product, visual appeal and marketing all contribute to your bottom line. Make your product pop with signage and branding by using Azar's header sign holder. Simply insert your own graphic into these clear acrylic sign holders. The plexiglass sign holder will keep your sign protected from the elements. Want to change your graphic sign, pricing or branding, switch out your sign with ease and add a new one. The clear plastic frame is suitable for regular 100 lbs. paper thickness and cardstock up to 18 pt. Snap the rectangle ...
Azar Displays Clear Acrylic Angled Sign Holders are a great value for your graphic display needs. Our clear plastic Slant Back sign holders are designed for better viewing angle. The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display on a tabletop! These frames can be used as a picture frame for your home or office. Display artwork and keep all paper protected from the ...