Sign Holders
Availability
Type
Width
Height
Material
Size
Brand
Length
Capacity
Color
Price
Related Products
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11" Features: Sold in Packs of: 2 Material: Acrylic Graphic Size: 4"W x 6"H Overall Measurement: 4"W x 6"H Orientation: ...
Azar Displays popular U-Frame Floor Display is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 11 W x 8.5 graphic printer-paper size poster, and has a 10 diameter heavy duty chrome base. The pole height measures 44 tall. This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, ...
Your display is key to maximizing your sales. Presentation of your product, visual appeal and marketing all contribute to your bottom line. Make your product pop with signage and branding by using Azar's header sign holder. Simply insert your own graphic into these clear acrylic sign holders. The plexiglass sign holder will keep your sign protected from the elements. Want to change your graphic sign, pricing or branding, switch out your sign with ease and add a new one. The clear plastic frame is suitable for regular 100 lbs. paper thickness and cardstock up to 18 pt. Snap the rectangle ...
Azar Displays Clear Acrylic Angled Sign Holders are a great value for your graphic display needs. Our clear plastic Slant Back sign holders are designed for better viewing angle. The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display on a tabletop! These frames can be used as a picture frame for your home or office. Display artwork and keep all paper protected from the ...
These Clear Acrylic Magnet Back Sign Holder Frames are perfect to use on any magnetic surface in your home or business. The Magnet Picture Frames can be used on metal refrigerators or metal boards to display photos, inspirational messages, or kid's artwork. The top load design allows you to swap out graphics easily without removing the frame from its place. Keep paper, graphics, pictures or art protected from the elements. The magnet strips are attached to the back of the frame, so no assembly is required. Great promotional item or giveaway at conferences, special events, weddings, ...