Take 15% off your entire order!

Offer applied at checkout

Azar Displays 129918, Vertical Sign Holder/Nameplate Magnetic Tape, 8-1/2"W x 3/16"D x 2-1/2"H - Pkg Qty 10

Azar Displays 129918, Vertical Sign Holder/Nameplate Magnetic Tape, 8-1/2"W x 3/16"D x 2-1/2"H - Pkg Qty 10

Item #: WBB2322132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.95 ea.

Price: $539.50 / Pkg of 10

$89.92 / month suggested monthly payments with 6 mo. special financing on the purchase of $539.50 or save 5% on purchase.

Quantity

Azar Displays 129918, Vertical Sign Holder/Nameplate Magnetic Tape, 8-1/2"W x 3/16"D x 2-1/2"H

Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.

Product Specifications

  • BRANDAzar Displays
  • PACKAGE QUANTITY10
  • INSERT SIZE8-1/2"W x 2-1/2"D
  • WIDTH INCHES8-1/2
  • DEPTH INCHES3/16
  • COLORClear
  • DESCRIPTIONNameplate
  • MOUNT TYPEMagnetic
  • HEIGHT INCHES2-1/2
  • TYPEHorizontal
  • STYLEMagnetic
  • MATERIALAcrylic
  • MANUFACTURERS PART NUMBER129918
  • WEIGHT LBS5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 129918, Vertical Sign Holder/Nameplate Magnetic Tape, 8-1/2"W x 3/16"D x 2-1/2"H - Pkg Qty 10

Azar Displays 129918, Vertical Sign Holder/Nameplate Magnetic Tape, 8-1/2"W x 3/16"D x 2-1/2"H - Pkg Qty 10

Item #: WBB2322132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant