Take 15% off your entire order!

Offer applied at checkout

Set Of 3 Acrylic Display Risers (4", 6" & 8") - Clear - Pkg Qty 6

Set Of 3 Acrylic Display Risers (4", 6" & 8") - Clear - Pkg Qty 6

Item #: WBB387297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $155.70 / Pkg of 6

Save $7.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Set of 3 Acrylic Display Risers (4", 6" & 8") - Clear

Sold in sets of three. Available in 4", 6" & 8" sets.

Product Specifications

  • WIDTH INCHES--
  • DEPTH INCHES--
  • COLORClear
  • HEIGHT INCHES--
  • BRANDEconoco
  • CLASSAcrylic Risers, Cubes And Easels
  • CATEGORYAcrylic & Glass Displays
  • LINEDisplay Risers
  • UNITS IN PACKAGE6
  • MANUFACTURERS PART NUMBERFF/DR4510
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set Of 3 Acrylic Display Risers (4", 6" & 8") - Clear - Pkg Qty 6

Set Of 3 Acrylic Display Risers (4", 6" & 8") - Clear - Pkg Qty 6

Item #: WBB387297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant