Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 701464-ALM 4-Sided Interlocking Pegboard Floor Display, 14" x 60", Almond Solid

Rollover image to zoom in

Click image to enlarge

See all 390 items in product family

Azar Displays 701464-ALM 4-Sided Interlocking Pegboard Floor Display, 14" x 60", Almond Solid

Item #: WBB1104800

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Azar Displays 701464-ALM 4-Sided Interlocking Pegboard Floor Display, 14" x 60", Almond Solid

14" W x 14" D x 40" H Interlocking Pegboard Display with Wheels in translucent yellow. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

Product Specifications

    • COLORAlmond
    • STYLEFour Sided
    • MANUFACTURERS NUMBER701464-ALM
    • DEPTH INCHES14
    • DESCRIPTIONInterlocking Pegboard Floor Display
    • WIDTH INCHES14
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES60
    • BRANDAzar Displays
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.239:23