Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 800021 J-Bar 1.5" Round Plastic Hook, Clear - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Azar Displays 800021 J-Bar 1.5" Round Plastic Hook, Clear - Pkg Qty 50

Item #: WBB1104844

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Azar Displays 800021 J-Bar 1.5" Round Plastic Hook, Clear, 50-Pack

1.5" Round Clip Hook for J-Bar System measuring .187" in diameter. Sold in packs of 50.

Product Specifications

    • COLORClear
    • STYLEJ-Bar
    • MANUFACTURERS NUMBER800021
    • LENGTH INCHES1-1/2
    • DESCRIPTION1.5" Round Plastic Hook
    • DIAMETER INCHES.187
    • CONSTRUCTIONPlastic
    • BRANDAzar Displays
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!