Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700770-BLU, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

Azar Displays 700770-BLU, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

Item #: WBB2322168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $209.95

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Azar Displays 700770-BLU, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving square plastic base. See below for color panel and accessory options. Sign holder and wheels sold separately.

Product Specifications

  • BRANDAzar Displays
  • PACKAGE QUANTITY1
  • BASE STYLERaised Base
  • MANUFACTURER PART NUMBER700770-BLU
  • WIDTH INCHES17
  • DEPTH INCHES17
  • DESCRIPTIONPegboard Floor Display
  • COLORBlue
  • HEIGHT INCHES60
  • STYLEPegboard
  • MATERIALHigh Impact Styrene
  • MANUFACTURERS PART NUMBER700770-BLU
  • BASE17"W x 17"D
  • WEIGHT LBS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Azar Displays 700778-BLK, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

Item #: B2322181

Not Yet Rated

Usually ships in 5 to 8 days

$240.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700770-BLU, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

Azar Displays 700770-BLU, Two-Sided Pegboard Floor Display W/ Studio Base, 17"W x 17"D x 60"H

Item #: WBB2322168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant