YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

13"D X 36"L Duron Shelf - Open - Black - Pkg Qty 4

13"D X 36"L Duron Shelf - Open - Black - Pkg Qty 4

Item #: WBB387570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.00 ea.

Price: $64.00 / Pkg of 4

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

13"D x 36"L Duron Shelf - Open - Black

Duron injection-molded shelves are engineered to be extremely strong yet lightweight. 1-1/2" bullnose creates rich, attractive displays. Shelves do not chip. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly.

Product Specifications

  • ACCESSORY DEPTH INCHES13
  • ACCESSORY WIDTH INCHES36
  • COLORBlack
  • FINISHMelamine
  • BRANDEconoco
  • ACCESSORY HEIGHT INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

13"D X 36"L Duron Shelf - Open - White - Pkg Qty 4

Item #: B387609

Not Yet Rated

Usually ships in 3 to 6 days

$68.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
13"D X 36"L Duron Shelf - Open - Black - Pkg Qty 4

13"D X 36"L Duron Shelf - Open - Black - Pkg Qty 4

Item #: WBB387570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant