discount codeFree shipping over 300

Applied at checkout

15"D X 24"L Duron Shelf - Open - Black - Pkg Qty 4

15"D X 24"L Duron Shelf - Open - Black - Pkg Qty 4

Item #: WBB386936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $65.00 / Pkg of 4

Quantity

Popular item in this category

13"D X 36"L Duron Shelf - Open - Black - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$64.00

Customers Also Viewed

15"D x 24"L Duron Shelf - Open - Black

Duron injection-molded shelves are engineered to be extremely strong yet lightweight. 1-1/2" bullnose creates rich, attractive displays. Shelves do not chip. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly.

Product Specifications

  • ACCESSORY DEPTH INCHES15
  • ACCESSORY WIDTH INCHES24
  • COLORBlack
  • FINISHMelamine
  • BRANDEconoco
  • ACCESSORY HEIGHT INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
15"D X 24"L Duron Shelf - Open - Black - Pkg Qty 4

15"D X 24"L Duron Shelf - Open - Black - Pkg Qty 4

Item #: WBB386936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top