Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Additional D-System Shelf, SWS12X36, 36"W X 12"D, Pine

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Additional D-System Shelf, SWS12X36, 36"W X 12"D, Pine

Item #: WBB859828

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20
Product Information
Customer Review
Product Q&A
Excalibur Additional D-System Shelf, SWS12X36, 36"W X 12"D, Pine

Simple, versatile, strong and reliable. What more could you ask of your stockroom shelving. Excalibur D-System shelving features fully assembled, galvanized steel uprights and solid 3/4" adjustable pine shelves. Easy to assemble and reconfigure, Excalibur D-System is the cost-effective solution for today's busy stockroom. Excalibur, proudly made in the USA. Made in America from heavy duty galvanized steel and New Hampshire white pine; these materials are excellent for corrosion resistance and can be used in retail environments as well as dry food storage areas. Simplicity in design and ease of installation are two attributes that best describe our D-System shelving. There are no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. Cost-effective, practical and reliable. What more could you ask for in your stockroom shelving?

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • SHELF CAPACITY LBS200
    • WARRANTY1 Year Parts
    • CONSTRUCTION3/4" Unfinished Pine Shelf With Galvanized Steel Ends
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1
    • SHELF QUANTITY1
    • MANUFACTURERS PART NUMBERSWS12X36
    • ACCESSORY HEIGHT INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed