Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Finished Display Shelving, AB5123672, 36"W X 12"D X 72"H, All Wood, 5-Shelf-Add On

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Finished Display Shelving, AB5123672, 36"W X 12"D X 72"H, All Wood, 5-Shelf-Add On

Item #: WBB859903

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Excalibur Finished Display Shelving, AB5123672, 36"W X 12"D X 72"H, All Wood, 5-Shelf-Add On

Excalibur B-System solid wood display and storage shelving is as rugged as it is beautiful. Proudly crafted in the USA, this shelving system features solid Douglas Fir uprights and solid, 3/4" edge-glued, pine shelves, meticulously finished in clear lacquer. B-System is easy to assemble and fully adjustable in 1" increments.

Product Specifications

    • WIDTH INCHES36
    • LEVEL QUANTITY5
    • DEPTH INCHES12
    • SHELF CAPACITY LBS200
    • WARRANTY1 Year Parts
    • CONSTRUCTIONFir Uprights & 3/4" Pine Shelves, Sealed & Lacquered
    • BRANDExcalibur Shelving
    • HEIGHT INCHES72
    • COLOR FINISHClear
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERAB5123672

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

If i order extra Shelving Add on units do they each come with a metal x brace for the back of each one. If not where can i order more? I might be ordering 7 more add on units and i want a brace for each one.

Question Asked By: Mickey , PSBA Mechanicsburg , February 06, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed