Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Finished Wood Kickboard, KPB24SL, 24"W X 4"H

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Finished Wood Kickboard, KPB24SL, 24"W X 4"H

Item #: WBB859777

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.20
Product Information
Customer Review
Product Q&A
Excalibur Finished Wood Kickboard, KPB24SL, 24"W X 4"H

Excalibur B-System solid wood display and storage shelving is as rugged as it is beautiful. Proudly crafted in the USA, this shelving system features solid Douglas Fir uprights and solid, 3/4" edge-glued, pine shelves, meticulously finished in clear lacquer. B-System is easy to assemble and fully adjustable in 1" increments.

Product Specifications

    • ACCESSORY DEPTH INCHES1
    • ACCESSORY WIDTH INCHES24
    • WARRANTY1 Year Parts
    • CONSTRUCTIONPine, Sealed & Lacquered Finish
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERKPB24SL
    • ACCESSORY HEIGHT INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!