Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Stockroom Shelving, SD5182472, 24"W X 18"D X 72"H, Galvanized/Pine, 5-Shelf-Starter

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Stockroom Shelving, SD5182472, 24"W X 18"D X 72"H, Galvanized/Pine, 5-Shelf-Starter

Item #: WBB859861

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
Excalibur Stockroom Shelving, SD5182472, 24"W X 18"D X 72"H, Galvanized/Pine, 5-Shelf-Starter

Simple, versatile, strong and reliable. What more could you ask of your stockroom shelving. Excalibur D-System shelving features fully assembled, galvanized steel uprights and solid 3/4" adjustable pine shelves. Easy to assemble and reconfigure, Excalibur D-System is the cost-effective solution for today's busy stockroom. Excalibur, proudly made in the USA. Made in America from heavy duty galvanized steel and New Hampshire white pine; these materials are excellent for corrosion resistance and can be used in retail environments as well as dry food storage areas. Simplicity in design and ease of installation are two attributes that best describe our D-System shelving. There are no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. Cost-effective, practical and reliable. What more could you ask for in your stockroom shelving?

Product Specifications

    • DEPTH INCHES18
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBERSD5182472
    • WARRANTY1 Year Parts
    • WIDTH INCHES24
    • CONSTRUCTIONGalvanized Steel Uprights & 3/4" Solid Pine Shelves
    • HEIGHT INCHES72
    • SHELF CAPACITY LBS350
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Not bad

Your review: These shelves are alright. I bought them for holding up a bunch of books. They're modular and unfinished so you can stain them whatever color you want if you're into that sort of thing (I sanded and stained my shelves mahogany). Would (and probably will) buy again.

Pros: Modular system (can be built outward if you want), good customer service from Excalibur. Looks really nice when complete and very sturdy. Really light weight and easy to move too.

Cons: Quality of wood sucked- lots of knots in the wood and rough spots. Arrived bent from shipping and missing a brace. Predrilled holes didn't line up for the brace anyway.

Is this review helpful?

Nice, strong, sturdy, but expensive to ship.

Your review: I actually purchased this to use as an AV equipment rack for my home theater. We put it in a closet and it works great - you can adjust the shelf heights to your liking, and the lack of sides and doors means there's plenty of ventilation to keep the components cool. I actually like this shelving unit very much. My only complaint is about the shipping method and cost. Why use a pallet and freight service when two heavy duty carboard boxes and UPS would have been just fine? It would have been a heck of a lot less expensive to ship that way (the shipping charges were more than the merchandise). I would've given 5 stars were it not for the shipping costs. Oh, and my bottom support rail had a slight crease (dent) in it from shipping, but I hammered it out and it looks fine now. That's just another reason to ship them in a box. ;-)

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed