Take 15% off your entire order!

Offer applied at checkout

Excalibur Stockroom Shelving, SD6152484, 24"W X 15"D X 84"H, Galvanized/Pine, 6-Shelf-Starter

Image Shown of 5 Shelf Unit

Excalibur Stockroom Shelving, SD6152484, 24"W X 15"D X 84"H, Galvanized/Pine, 6-Shelf-Starter

Item #: WBB859919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 24
  • 36

24

  • SELECT
  • 15
  • 18

15

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Excalibur Stockroom Shelving, SD6152484, 24"W X 15"D X 84"H, Galvanized/Pine, 6-Shelf-Starter

Simple, versatile, strong and reliable. What more could you ask of your stockroom shelving. Excalibur D-System shelving features fully assembled, galvanized steel uprights and solid 3/4" adjustable pine shelves. Easy to assemble and reconfigure, Excalibur D-System is the cost-effective solution for today's busy stockroom. Excalibur, proudly made in the USA. Made in America from heavy duty galvanized steel and New Hampshire white pine; these materials are excellent for corrosion resistance and can be used in retail environments as well as dry food storage areas. Simplicity in design and ease of installation are two attributes that best describe our D-System shelving. There are no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. Cost-effective, practical and reliable. What more could you ask for in your stockroom shelving?

Product Specifications

  • WIDTH INCHES24
  • LEVEL QUANTITY6
  • DEPTH INCHES15
  • SHELF CAPACITY LBS300
  • WARRANTY1 Year Parts
  • CONSTRUCTIONGalvanized Steel Uprights & 3/4" Solid Pine Shelves
  • HEIGHT INCHES84
  • BRANDExcalibur Shelving
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERSD5152484
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Excalibur Stockroom Shelving, SD6182484, 24"W X 18"D X 84"H, Galvanized/Pine, 6-Shelf-Starter

Item #: B859904

Not Yet Rated

Usually ships in 10 to 13 days

$127.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Excalibur Stockroom Shelving, SD6152484, 24"W X 15"D X 84"H, Galvanized/Pine, 6-Shelf-Starter

Excalibur Stockroom Shelving, SD6152484, 24"W X 15"D X 84"H, Galvanized/Pine, 6-Shelf-Starter

Item #: WBB859919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant