Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown of 5 Shelf Unit

Excalibur Stockroom Shelving, SD7122496, 24"W X 12"D X 96"H, Galvanized/Pine, 7-Shelf-Starter

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Excalibur Stockroom Shelving, SD7122496, 24"W X 12"D X 96"H, Galvanized/Pine, 7-Shelf-Starter

Item #: WBB859872

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
Excalibur Stockroom Shelving, SD7122496, 24"W X 12"D X 96"H, Galvanized/Pine, 7-Shelf-Starter

Simple, versatile, strong and reliable. What more could you ask of your stockroom shelving. Excalibur D-System shelving features fully assembled, galvanized steel uprights and solid 3/4" adjustable pine shelves. Easy to assemble and reconfigure, Excalibur D-System is the cost-effective solution for today's busy stockroom. Excalibur, proudly made in the USA. Made in America from heavy duty galvanized steel and New Hampshire white pine; these materials are excellent for corrosion resistance and can be used in retail environments as well as dry food storage areas. Simplicity in design and ease of installation are two attributes that best describe our D-System shelving. There are no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. Cost-effective, practical and reliable. What more could you ask for in your stockroom shelving?

Product Specifications

    • DEPTH INCHES12
    • LEVEL QUANTITY7
    • MANUFACTURERS PART NUMBERSD7122496
    • WARRANTY1 Year Parts
    • WIDTH INCHES24
    • CONSTRUCTIONGalvanized Steel Uprights & 3/4" Solid Pine Shelves
    • HEIGHT INCHES96
    • SHELF CAPACITY LBS250
    • BRANDExcalibur Shelving
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excalibur Galvanized & Pine Shelving

Your review: Pretty much all cons. I requested this unit because of my unusual size requirements. The packing was bad, the sheet metal required numerous corrections, the wood shelves had knot holes and cracks, and the finished unit was fragile, rickety and worthy of a dark closet.

Pros: Available in every size combination imaginable.

Cons: Packing was almost non-existent and could have produced irreparable damage instead of the minor bent features I received. Fit between shelves and end frames required some tab bending to allow assembly, some shelves had poorly formed sheet metal ends, and some shelves had knot holes or cracks. I re-sanded the wood shelves and applied two coats of polyurethane, and still intend to keep it in a dark closet. Despite the large number of shelves, the finished unit was fragile and rickety. I won't do this again.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed