Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Dump Table, 28" L x 40" W x 30" H, W/ Casters, Metal, Chrome
See all 14 items in product family

Folding Dump Table, 28" L x 40" W x 30" H, W/ Casters, Metal, Chrome

Item #: WBB811963

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DT2840, Folding Dump Table, 28" L x 40" W x 30" H, W/ Casters, Metal, Chrome

Folding Dump Table With Casters Provides Mobility And Easy Storage Requirements. Folding Dump Table With Casters is constructed of high quality materials for long lasting durability. High-tech design with folding legs allows for easy storage when not in use. Locking casters provide mobility. Sets up in seconds. Quantity is 1

Product Specifications

    • LENGTH INCHES28
    • DESCRIPTIONFolding Dump Table
    • MANUFACTURERS PART NUMBERDT2840
    • COLORChrome
    • WEIGHT LBS39
    • WIDTH INCHES40
    • HEIGHT INCHES30
    • LIMITED WARRANTY30 Day
    • INCLUDESW/ Casters
    • FINISHMetal
    • BRANDAmko Displays

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!