discount codeFree shipping over 300

Applied at checkout

12" All-Purpose Blade Bracket - Satin Zinc - Pkg Qty 25

12" All-Purpose Blade Bracket - Satin Zinc - Pkg Qty 25

Item #: WBB386501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.21 ea.

Price: $80.25 / Pkg of 25

Quantity

Popular item in this category

14" All-Purpose Blade Bracket - Satin Zinc - Pkg Qty 25

Usually ships in 3 to 6 days

Not Yet Rated

$89.50

Customers Also Viewed

12" All-Purpose Blade Bracket - Satin Zinc

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. For use with snap-on attachments or shelf rests.

Product Specifications

  • FINISHZinc
  • BRANDEconoco
  • PACKAGE QUANTITY25
  • CLASSPresident Line
  • CATEGORYPerimeter Hardware
  • TYPEAll-Purpose Blade Bracket
  • LENGTH INCHES12
  • LINEBrackets For Snap On Attachments
  • MANUFACTURERS PART NUMBERC12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" All-Purpose Blade Bracket - Satin Zinc - Pkg Qty 25

12" All-Purpose Blade Bracket - Satin Zinc - Pkg Qty 25

Item #: WBB386501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top