discount codeFree shipping over 300

Applied at checkout

12" Faceout - Satin Chrome - Pkg Qty 24

12" Faceout - Satin Chrome - Pkg Qty 24

Item #: WBB386946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.94 ea.

Price: $94.56 / Pkg of 24

Quantity

Popular item in this category

2'L X 1/2" X 1-1/2" Rectangular Tubing - Satin Chrome - Pkg Qty 10

Usually ships in 3 to 6 days

Not Yet Rated

$52.00

Customers Also Viewed

12" Faceout - Satin Chrome

Fits directly on 1/2" x 1 1/2" rectangular tubing. Has tab end so garments won't slide off. Perfect for displaying multiple garments. Satin chrome finish adds contemporary look to any retail environment.

Product Specifications

  • FINISHSatin Chrome
  • BRANDEconoco
  • CLASSSaddle Mount Hardware
  • CATEGORYPerimeter Hardware
  • LENGTH INCHES12
  • STYLEStraight Out
  • LINERectangular Tubing Faceouts
  • MANUFACTURERS PART NUMBERRH/12-SC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Faceout - Satin Chrome - Pkg Qty 24

12" Faceout - Satin Chrome - Pkg Qty 24

Item #: WBB386946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top