Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Rectangular Tubing Straight Arm - Satin Chrome - Pkg Qty 24
See all 42 items in product family

12" Rectangular Tubing Straight Arm - Satin Chrome - Pkg Qty 24

Item #: WBB387086

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.98 each

Sold in packages of 24

Price: $95.52
Product Information
Customer Review
Product Q&A
12" Rectangular Tubing Straight Arm - Satin Chrome

For use with heavy duty .125" thick recessed standards only. Also accepts snap-on attachments. Made of 1/2" x 1-1/2" rectangular tubing. Satin chrome finish gives contemporary look to any retail environment.

Product Specifications

    • FINISHSatin Chrome
    • STYLEStraight Out
    • LINEFaceouts
    • CLASSImperial Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERRR/12-SC
    • DEPTH INCHES--
    • LENGTH INCHES12
    • TYPERectangular Tubing Straight Arm
    • BRANDEconoco
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!