discount codeFree shipping over 300

Applied at checkout

U" Flange For 1-1/4" & 1-5/16" Round Tubing - Chrome - Pkg Qty 200

U" Flange For 1-1/4" & 1-5/16" Round Tubing - Chrome - Pkg Qty 200

Item #: WBB387190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.79 ea.

Price: $358.00 / Pkg of 200

Quantity

Customers Also Viewed

"U" Flange for 1-1/4" & 1-5/16" Round Tubing - Chrome

Used to mount tubing to the wall for industrial, commercial and residential use. Screws not included.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • CLASSTubing And Accessories
  • CATEGORYPerimeter Hardware
  • STYLE"U" Type
  • LINEAccessories
  • MANUFACTURERS PART NUMBERUF9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U" Flange For 1-1/4" & 1-5/16" Round Tubing - Chrome - Pkg Qty 200

U" Flange For 1-1/4" & 1-5/16" Round Tubing - Chrome - Pkg Qty 200

Item #: WBB387190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top