Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Blade Bracket with Tightening Screw - Satin Nickel - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

12" Blade Bracket with Tightening Screw - Satin Nickel - Pkg Qty 25

Item #: WBB2243108

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.77 each

Sold in packages of 25

Price: $94.25
Product Information
Customer Review
Product Q&A
12" Blade Bracket with Tightening Screw - Satin Nickel

12" blade bracket with tightening screw for 1/2" x 1" tubing and satin nickel finish. This bracket works with our President Line of slotted standards or any slotted standard that has 1/2" slots on 1" centers.

Product Specifications

    • FINISHSatin Nickel
    • CLASSPerimeter Hardware
    • MANUFACTURERS PART NUMBERBQCR12SN
    • LENGTH INCHES12
    • WARRANTY1 YEAR
    • WIDTH INCHES1
    • CONSTRUCTIONSteel
    • HEIGHT INCHES2
    • WEIGHT0.76
    • TYPEBracket
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!