Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Faceout for Horizontal Mount - Satin Nickel - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

12" Faceout for Horizontal Mount - Satin Nickel - Pkg Qty 24

Item #: WBB2243103

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.85 each

Sold in packages of 24

Price: $68.40
Product Information
Customer Review
Product Q&A
12" Faceout for Horizontal Mount - Satin Nickel

12" Rectangular tubing faceout for horizontal mount in 1/2" x 1" tubing size. Satin nickel finish.

Product Specifications

    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBQRH12SN
    • WARRANTY1 YEAR
    • WIDTH INCHES1
    • CONSTRUCTIONSteel
    • HEIGHT INCHES1
    • CLASSPerimeter Hardware
    • WEIGHT0.7
    • TYPEFaceout
    • FINISHSatin Nickel
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!