discount codeFree shipping over 300

Applied at checkout

18" - 36" Adjustable Upright W/ 3/8" Top & 5/8" Bottom Fitting -  Chrome - Pkg Qty 36

18" - 36" Adjustable Upright W/ 3/8" Top & 5/8" Bottom Fitting - Chrome - Pkg Qty 36

Item #: WBB386823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $244.80 / Pkg of 36

Quantity

Popular item in this category

7 Cube Black Faceout For Ladder - Min Qty 24 - Pkg Qty 24

Usually ships in 2 to 5 days

Not Yet Rated

$175.20

Customers Also Viewed

18" - 36" Adjustable Upright w/ 3/8" top & 5/8" bottom fitting - Chrome

Adjustable upright must be used with a 6" or 8" economy style base. Creates a perfect countertop or floor standing display when used with an FF80,FF81 or other lightweight display form from the Athena or Apollo line.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY36
  • CLASSEconomy Chrome Displays
  • CATEGORYTables, Showcases & Counter Displays
  • TYPEAdjustable Upright
  • LENGTH INCHES18 to 36
  • LINEUprights
  • MANUFACTURERS PART NUMBER5U
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18" - 36" Adjustable Upright W/ 3/8" Top & 5/8" Bottom Fitting -  Chrome - Pkg Qty 36

18" - 36" Adjustable Upright W/ 3/8" Top & 5/8" Bottom Fitting - Chrome - Pkg Qty 36

Item #: WBB386823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top