discount codeFree shipping over 300

Applied at checkout

2-Way w/ Slant Blade Arms (K25) (8 Balls) Garment Rack - Square Tubing - Chrome

2-Way w/ Slant Blade Arms (K25) (8 Balls) Garment Rack - Square Tubing - Chrome

Item #: WBB386424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity

Popular item in this category

Customers Also Viewed

2-Way w/ Slant Blade Arms (K25) (8 Balls) - Square Tubing - Chrome

Legs are made of 1" square tubing. Arms are independently adjustable every 3" from 48" to 72". Inner uprights and arms are made of 0.83" square tubing. 12" x 15" weighted shell base included.

Product Specifications

  • ARM TYPESlant Blade Arms
  • FINISHChrome
  • BRANDEconoco
  • HEIGHT INCHES48 to 72
  • CLASSGarment Racks
  • CATEGORYRacks And Accessories
  • TYPE2-Way w/ Slant Blade Arms (8 Balls)
  • STYLEFixed
  • LINE2-Way Racks
  • MANUFACTURERS PART NUMBERK25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Way w/ Slant Blade Arms (K25) (8 Balls) Garment Rack - Square Tubing - Chrome

2-Way w/ Slant Blade Arms (K25) (8 Balls) Garment Rack - Square Tubing - Chrome

Item #: WBB386424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top