discount codeFree shipping over 300

Applied at checkout

4-Way Hi-Capacity w/ Straight Arms (K80/MAB) Garment Rack - Rectangular Tubing - Matte Black

4-Way Hi-Capacity w/ Straight Arms (K80/MAB) Garment Rack - Rectangular Tubing - Matte Black

Item #: WBB386535

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Quantity

Popular item in this category

Customers Also Viewed

4-Way Hi-Capacity w/ Straight Arms (K80/MAB)- Rectangular Tubing - Matte Black

Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Entire rack is made of rectangular tubing with arms measuring 1/2"X1-1/2".

Product Specifications

  • ARM TYPEStraight Arms
  • COLORBlack
  • FINISHMatte Black
  • BRANDEconoco
  • HEIGHT INCHES48 to 72
  • CLASSGarment Racks
  • CATEGORYRacks And Accessories
  • TYPE4-Way Hi-Capacity w/ Straight Arms
  • STYLEFixed
  • LINE4-Way Racks
  • MANUFACTURERS PART NUMBERK80/MAB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-Way Hi-Capacity w/ Straight Arms (K80/MAB) Garment Rack - Rectangular Tubing - Matte Black

4-Way Hi-Capacity w/ Straight Arms (K80/MAB) Garment Rack - Rectangular Tubing - Matte Black

Item #: WBB386535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top