Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Ball Rectangular Tubing Waterfall for Slatwall - Satin Nickel - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

7 Ball Rectangular Tubing Waterfall for Slatwall - Satin Nickel - Pkg Qty 24

Item #: WBB2243094

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.70 each

Sold in packages of 24

Price: $112.80
Product Information
Customer Review
Product Q&A
7 Ball Rectangular Tubing Waterfall for Slatwall - Satin Nickel

7 Ball waterfall with rectangular tubing for slatwall. Tubing is 1/2" x 1" x 1.3mm thick. Satin nickel finish.

Product Specifications

    • FINISHSatin Nickel
    • CLASSSlatwall Accessories
    • MANUFACTURERS PART NUMBERBQRW7BSN
    • LENGTH INCHES12
    • WARRANTY1 YEAR
    • WIDTH INCHES1
    • CONSTRUCTIONSteel
    • HEIGHT INCHES2
    • WEIGHT1.17
    • TYPEFaceout
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!