Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Cube Rectangular Tubing Waterfall for Horizontal Mount - Satin Nickel - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

7 Cube Rectangular Tubing Waterfall for Horizontal Mount - Satin Nickel - Pkg Qty 24

Item #: WBB2243099

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.16 each

Sold in packages of 24

Price: $99.84
Product Information
Customer Review
Product Q&A
7 Cube Rectangular Tubing Waterfall for Horizontal Mount - Satin Nickel

7 Cube waterfall with rectangular tubing for horizontal mount for 1/2" x 1" tubing size. Satin nickel finish.

Product Specifications

    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBQRH7BSN
    • WARRANTY1 YEAR
    • WIDTH INCHES1
    • CONSTRUCTIONSteel
    • HEIGHT INCHES3
    • CLASSPerimeter Hardware
    • WEIGHT1.12
    • TYPEFaceout
    • FINISHSatin Nickel
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!