Adjustable Ballet Bar - Satin Nickel

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Adjustable Ballet Bar - Satin Nickel

Item #: WBB2243109

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Adjustable Ballet Bar - Satin Nickel

Adjustable ballet bar made of rectangular tubing with a satin nickel finish. The top is adjustable allowing the height to adjust from 49.64" to 70.64". The complete unit measurements are 49.64"-70.64" H x 42.3" W x 24" D.

Product Specifications

    • LENGTH INCHES42
    • MANUFACTURERS PART NUMBERBQBBADJ
    • WARRANTY1 YEAR
    • WIDTH INCHES24
    • CONSTRUCTIONSteel
    • HEIGHT INCHES71
    • CLASSGarment Racks
    • WEIGHT20
    • TYPEBallet Bar Rack
    • FINISHSatin Nickel
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!