Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
End Cap for 1/2" x 1" Tubing - Satin Nickel - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

End Cap for 1/2" x 1" Tubing - Satin Nickel - Pkg Qty 100

Item #: WBB2243106

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.48 each

Sold in packages of 100

Price: $48.00
Product Information
Customer Review
Product Q&A
End Cap for 1/2" x 1" Tubing - Satin Nickel

End cap for 1/2" x 1" tubing in satin nickel finish.

Product Specifications

    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBERBQEC4SN
    • WARRANTY1 YEAR
    • WIDTH INCHES1
    • CONSTRUCTIONSteel
    • HEIGHT INCHES1-1/2
    • CLASSPerimeter Hardware
    • WEIGHT0.1
    • TYPEEnd Cap
    • FINISHSatin Nickel
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!