discount codeFree shipping over 300

Applied at checkout

14" x 22" Bulletin Sign Holder w/ Rectangular Tubing Base - Chrome

14" x 22" Bulletin Sign Holder w/ Rectangular Tubing Base - Chrome

Item #: WBB386869

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

Popular item in this category

22" x 28" Double Bulletin Sign Holder w/ Rectangular Tubing Base - Chrome

Usually ships in 3 to 6 days

Not Yet Rated

$76.95

Customers Also Viewed

14" x 22" Bulletin Sign Holder w/ Rectangular Tubing Base - Chrome

56" High, popular widely used metal floor standing bulletin sign holder. Perfect for any retail setting, including department stores, specialty stores, discounters, banks, hotels or hospitals. Channel width is 1/4".

Product Specifications

  • WIDTH INCHES14
  • OVERALL HEIGHT INCHES56
  • FINISHChrome
  • BRANDEconoco
  • HEIGHT INCHES22
  • CLASSBulletin Signholders
  • CATEGORYSignage
  • TYPERectangular Tubing Base
  • LINEBulletin Signholders
  • MANUFACTURERS PART NUMBERBH24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14" x 22" Bulletin Sign Holder w/ Rectangular Tubing Base - Chrome

14" x 22" Bulletin Sign Holder w/ Rectangular Tubing Base - Chrome

Item #: WBB386869

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top