discount codeFree shipping over 300

Applied at checkout

7"W X 5-1/2"H Sign Holder W/ (2) 4" Stems And Flat Base - Chrome - Pkg Qty 24

7"W X 5-1/2"H Sign Holder W/ (2) 4" Stems And Flat Base - Chrome - Pkg Qty 24

Item #: WBB387172

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.20 ea.

Price: $148.80 / Pkg of 24

Quantity

Popular item in this category

11"W X 7"H Sign Holder W/ (2) 4" Stems And Flat Base - Chrome - Pkg Qty 24

Usually ships in 3 to 6 days

(1)

$177.60

Customers Also Viewed

7"W x 5-1/2"H Sign Holder w/ (2) 4" Stems and Flat Base - Chrome

Attractive chrome finish sign holder has mitered corners that create a clean look. Raised frame allows for better visibility. Primarily used on countertops, shelves or dump tables.

Product Specifications

  • WIDTH INCHES7
  • FINISHChrome
  • HEIGHT INCHES5-1/2
  • BRANDEconoco
  • PACKAGE QUANTITY24
  • CLASSMetal Signholders
  • CATEGORYSignage
  • STYLEMitered Corner
  • TYPESign Holder With Base
  • LINEMitered Corner Signholders
  • DIAMETER INCHES--
  • MANUFACTURERS PART NUMBERMCP57
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7"W X 5-1/2"H Sign Holder W/ (2) 4" Stems And Flat Base - Chrome - Pkg Qty 24

7"W X 5-1/2"H Sign Holder W/ (2) 4" Stems And Flat Base - Chrome - Pkg Qty 24

Item #: WBB387172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top