Sidewalk Signs & Sandwich Boards
Availability
Type
Surface Material
Brand
Length
Width
Material
Height
Color
Price
Related Products
Utility Sign display provides a cost effective and convenient way to display signs and messages retail stores, facilities, airports and much more. Features a steel chrome plated pole, a black base and black sign frame which can be displayed either portrait or landscape. Sign display provides a professional and attractive presentation for your signage. Adjustable height makes this a great choice for displaying information near bulk areas adjusts 48 inches to 70 inches for versatile signage display. Due to the small footprint of the shovel base you can position this sign holder in all sorts ...
Enclosed Aluminum Frame Directory Boards with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 24"W x 36"H. This is a 1 Door unit.
Outdoor Enclosed Oak Wood Look Aluminum Frame Directory Boards has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick ...
Three-tier poster stand is often used at the entrance of super markets, grocery stores, retail stores to display ads and promotions to customers. Perfect for displaying signs in Airports and high traffic areas because people passing by from both directions. This sign holder allows for three 22"w x 28"h graphics to be shown vertically on both sides. Ships flat and assembles easily in 10 minutes. Features: Insert Size: 22"w x 28"h Viewable Area: 20-7/8w x 27-1/4h Poster Stand Dimensions: 89"h x 22.5"w x 25"d Assembles in less then 10 minutes Ships flat at regular UPS Ground rate Weight: 22 ...
Pallet Sign Holder, Adjustable 40" - 70"H Black Great looking and effective solution for pallet and bulk merchandising in retail and material handling/warehouse scenarios. The pallet sign holder works great for displaying merchandising signage for wine displays, floral departments, tables, and material handling applications. Post reverses to allow for displaying signs in either direction of shovel base. Steel springs on display post allow for adjustment in height ranging from 44"-70" inches. Remember to Pair the Workman Pallet sign holder with accessories such as hanging frames and sign ...