Sign Holders
Related Products
These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with silver caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 ...
Our reversible sign boards offer our customers a versatile, simple and efficient solution for displaying information that needs daily or constant update. Ideal for restaurants, coffee-shops or spas, they help creating a relaxed environment while being very effective ways of conveying simple and direct messages. The black magnetic wet-erase surface is a perfect background for the bright opaque wet erase marker inks, that resist smudging, and are easily cleaned with a damp cloth. The snap aluminum frame model comes with poly sign covers are included to protect posters and inserts.
Price tag molding ticket holder securely attaches to double wire cooler shelves. Displays labels and signs in retail stores, grocery stores, super markets and warehouses. Increase organization and promote products effectively on wire shelves. Clear protective window keeps labels looking new and unwrinkled. 28" w x 1.28"h. Fits double wire shelf 7/8" h Features: Length: 28"L Color: Black Accepts 1-1/4" tall inserts Clips onto 0.3875"H Double Wire Shelving Reduce expense by using paper instead of costly vinyl labels Ticket holders stop "sliding labels" and the labor expense to fix the mess ...
Azar Displays Clear Acrylic Angled Sign Holders are a great value for your graphic display needs. Our clear plastic Slant Back sign holders are designed for better viewing angle. The L-Shaped Frame are made to sit on a counter or tabletop and are ideal to use in retail stores, furniture showrooms, trade shows, candy shops, schools, offices, hotels, reception areas, lobbies and hospitals. This angled sign holder can be used as a restaurant menu display on a tabletop! These frames can be used as a picture frame for your home or office. Display artwork and keep all paper protected from the ...
Multi-surface sign display uses a special molecular gel to attach to many different surfaces like doors, windows and walls in facilities and retail stores. No residual adhesive left behind like clear tape. Use this sign holder over and over to display different notices, prices, or instructions. Effectively display signs in both directions on doors and windows using one Magic Frame. Display Signs on Cooler and freezer doors, Store and office Windows (Double sided), Doors and walls in facilities, Deli, bakery and meat Cases, Any smooth flat surface. Features: Insert size: 8.5"w x 11"h or ...