Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magic Master CB-RLSPG-WO 24"L x 18"W Rolling Springer Write-On/Wash-Off Sign - Black Sign Face

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Magic Master CB-RLSPG-WO 24"L x 18"W Rolling Springer Write-On/Wash-Off Sign - Black Sign Face

Item #: WBB1926563

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
Magic Master CB-RLSPG-WO 24"W x 18"D Rolling Springer Write-On/Wash-Off Sign - Black Sign Face

Rolling Springer 'WO/WO' write-on/wash-off sign with waterproof and smudgeproof wet erase markers; 2-sided. Contains black sign face with special 'HA' coating and set 4 markers-2 Chisel white & 2 Wide White.

Product Specifications

    • COLOR FINISHBlack Sign Face/Black Legs
    • LENGTH INCHES24
    • DESCRIPTIONRolling Springer
    • MANUFACTURERS PART NUMBERCB-RLSPG-WO
    • COLORBlack Sign Face/Black Legs
    • WEIGHT LBS25
    • WIDTH INCHES18
    • CONSTRUCTIONTechnopolymer
    • HEIGHT INCHES46
    • STYLESpringer
    • WIDTH24
    • BRANDMagic Master

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed