Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, BK

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, BK

Item #: WBB779232

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $149.00 Save up to 11%
Price: $ 131.95
Product Information
Customer Review
Product Q&A
Flat Base Poster Stand W/Round Legs, Holds 22"W x 28"H Poster, BK

Features

  • Black Finish
  • Heavy Steel Construction
  • Slide in Graphics 10" x 14" Base
  • Fits a ΒΌ" thick sign.
  • Height Width
  • Art 28" 22"
  • Fixture 60" 22"

Product Specifications

    • DEPTH INCHES2
    • ASSEMBLYUnassembled
    • STYLEStatic
    • HEIGHTAdjustable 50" To 60"
    • BRANDSpeedPress®
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack
    • DISPLAYSPoster
    • MANUFACTURERS PART NUMBER109j79k17
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY30 Day
    • OVERALL LENGTH INCHES31
    • POWER CENTERN
    • TYPEPoster Stand
    • NUMBER OF SIGNS DISPLAYED1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great poster stand!

Your review: This poster stand is of great quality. I love how the metal is shiny, it really makes our promotional posters stand out!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!