Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexi Banner Stand, Single Sided, 36"W

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Flexi Banner Stand, Single Sided, 36"W

Item #: WBB779230

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.00 Save up to 3%
Price: $ 122.95
Product Information
Customer Review
Product Q&A
Flexi Banner Stand, Single Sided, 36"W

Features

  • Anodized Aluminum
  • Free Bags Included
  • Knocks Down to Fit on Airplane
  • Twist Lock Keeps the Art Tight and Right
  • Link Side by Side
  • Free Cut to Custom Width
  • Height Adjustable from 47" High to 94" High

Product Specifications

    • DEPTH INCHES6
    • ASSEMBLYUnassembled
    • STYLEStatic
    • HEIGHTAdjustable 47" To 94"
    • BRANDSpeedPress®
    • PACKAGE QUANTITY1
    • DISPLAYSBanner
    • MANUFACTURERS PART NUMBER476j75k9
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTY30 Day
    • OVERALL LENGTH INCHES37
    • POWER CENTERN
    • TYPEFloor Standing Display
    • NUMBER OF SIGNS DISPLAYED1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!