discount codeFree shipping over 300

Applied at checkout

Signzup™ Indoor Kit, Black, 4'W

Signzup™ Indoor Kit, Black, 4'W

Item #: WBB779297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.96 up to 38% OFF

Price: $18.50

Quantity

Popular item in this category

Signzup™ Indoor Kit, Black, 5'W

Usually ships in 2 to 5 days

Not Yet Rated

$22.75

Customers Also Viewed

Signzup™ Indoor Kit, Black, 4'W

Features

  • Permanent Sign Display Hardware
  • EZ to Change Signs
  • Durable Anodized Aluminum
  • Simply Slide Art Into Slot Lock Rails
  • Elegant Art Holder, Hanging Device Inside Signzup
  • Metal End Caps
  • Ceiling or Wall Mount

Product Specifications

  • BRANDSpeedPress®
  • PACKAGE QUANTITY1
  • POWER CENTERN
  • DEPTH INCHES4
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack
  • OVERALL LENGTH INCHES49
  • DISPLAYSBanner
  • TYPEIndoor Hanging Display
  • STYLEStatic
  • USE WITH SIGN SIZE4' W
  • ASSEMBLYUnassembled
  • NUMBER OF SIGNS DISPLAYED1
  • MANUFACTURERS PART NUMBER2034j4k1
  • LIMITED WARRANTY30 Day
  • HEIGHTVariable Height
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signzup™ Indoor Kit, Black, 4'W

Signzup™ Indoor Kit, Black, 4'W

Item #: WBB779297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top