discount codeFree shipping over 300

Applied at checkout

Link Unit Butterfly Adjustable Banner Stand, 4'W Adjustable 4' To 9' H

Link Unit Butterfly Adjustable Banner Stand, 4'W Adjustable 4' To 9' H

Item #: WBB779247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Quantity

Popular item in this category

Link Unit Butterfly Adjustable Banner Stand, 3'W Adjustable 4' To 9' H

Usually ships in 2 to 5 days

Not Yet Rated

$162.95

Customers Also Viewed

Link Unit Butterfly Adjustable Banner Stand, 4'W Adjustable 4' To 9' H

Features

  • Height Slides From 4' To 9'
  • Anodized Aluminum
  • Banners, Paper or Fabric
  • 3 Sided Unit Links Infinitely with Butterfly Adjustable Banner Stands

Product Specifications

  • BRANDSpeedPress®
  • PACKAGE QUANTITY1
  • POWER CENTERN
  • DEPTH INCHES4
  • CONSTRUCTIONSteel / Aluminum / Wood Feet
  • OVERALL LENGTH INCHES53
  • DISPLAYSBanner
  • TYPEFloor Standing Display
  • STYLEAdjustable
  • ASSEMBLYUnassembled
  • NUMBER OF SIGNS DISPLAYED1
  • LIMITED WARRANTY30 Day
  • MANUFACTURERS PART NUMBER533j109k7
  • HEIGHTAdjustable 4' To 9'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Link Unit Butterfly Adjustable Banner Stand, 4'W Adjustable 4' To 9' H

Link Unit Butterfly Adjustable Banner Stand, 4'W Adjustable 4' To 9' H

Item #: WBB779247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top