discount codeFree shipping over 300

Applied at checkout

Panel Joiner Triangle, Fits 3/16" to 1/4"

Panel Joiner Triangle, Fits 3/16" to 1/4"

Item #: WBB779305

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.00 up to 9% OFF

Price: $31.95

Quantity

Popular item in this category

Panel Joiner Triangle, Fits 1/8" to 3/16"

Usually ships in 2 to 5 days

Not Yet Rated

$31.95

Customers Also Viewed

Panel Joiner Triangle, Fits 3/16" to 1/4"

Features

  • Make 3 sided signs for free standing floor displays or hanging displays. Four foot long sections with plastic ridges inside that securely lock panels together.
  • 3 Piece Kit
  • Each piece is four feet long

Product Specifications

  • BRANDSpeedPress®
  • PACKAGE QUANTITY1
  • POWER CENTERN
  • DEPTH INCHES4
  • CONSTRUCTIONPlastic
  • COLOR FINISH--
  • OVERALL LENGTH INCHES49
  • DISPLAYSRigid Substrate
  • TYPEFloor or Hanging
  • STYLEStatic
  • USE WITH SIGN SIZE--
  • ASSEMBLYUnassembled
  • MANUFACTURERS PART NUMBER209j20k3
  • NUMBER OF SIGNS DISPLAYED3
  • LIMITED WARRANTY30 Day
  • HEIGHTVariable Height
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Panel Joiner Triangle, Fits 3/16" to 1/4"

Panel Joiner Triangle, Fits 3/16" to 1/4"

Item #: WBB779305

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top