discount codeFree shipping over 300

Applied at checkout

12" Straight Arm - Slatwall - Semi-Gloss White - Pkg Qty 24

12" Straight Arm - Slatwall - Semi-Gloss White - Pkg Qty 24

Item #: WBB386775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.58 ea.

Price: $61.92 / Pkg of 24

Quantity

Popular item in this category

12" Faceout - Semi-Gloss White - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$65.52

Customers Also Viewed

12" Straight Arm - Slatwall - Semi-Gloss White

Primarily used for hanging merchandise, gives retailer the ability to include more inventory on the selling floor.

Product Specifications

  • COLORWhite
  • FINISHSemi-Gloss
  • BRANDEconoco
  • ACCESSORY LENGTH INCHES12
  • PACKAGE QUANTITY24
  • CLASSFaceouts
  • CATEGORYSlatwall & Accessories
  • TYPEStriaight Arm
  • LINESquare Tubing
  • MANUFACTURERS PART NUMBEREWH/12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Straight Arm - Slatwall - Semi-Gloss White - Pkg Qty 24

12" Straight Arm - Slatwall - Semi-Gloss White - Pkg Qty 24

Item #: WBB386775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top