Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Support Arm For 8" And 10" Brackets - Chrome - Pkg Qty 12
See all 25 items in product family

Support Arm For 8" And 10" Brackets - Chrome - Pkg Qty 12

Item #: WBB387414

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.65 each

Sold in packages of 12

Price: $31.80
Product Information
Customer Review
Product Q&A
Support Arm for 8" and 10" Brackets - Chrome

Heavy duty support arm for use with knife and hangrail brackets. Support arm is affixed several slots below bracket and will support extra heavy loads.

Product Specifications

    • COLORChrome
    • FINISHChrome
    • LINEHangrail Brackets
    • CLASSBrackets
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBER3380-76
    • BRANDEconoco
    • PACKAGE QUANTITY12
    • TYPESupport Arm
    • LENGTH INCHES7-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!