Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Monarch® One-Line Labels For Monarch 1131 Labelers, Red, 2500 Labels/Roll, 1 Roll/Pack

Rollover image to zoom in

Click image to enlarge

Monarch® One-Line Labels For Monarch 1131 Labelers, Red, 2500 Labels/Roll, 1 Roll/Pack

Item #: WBB844062

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.83

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Monarch® One-Line Labels For Monarch 1131 Labelers, Red, 2500 Labels/Roll, 1 Roll/Pack

Labels fit Monarch® model 1131 Pricemarker Labelers. Each roll contains 2,500 labels per roll and has general purpose adhesive.

Monarch®, 1131® and 1136® are registered trademarks of Avery Dennison Corporation and used with permission.

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES25/32
    • DESCRIPTIONOne-Line Label
    • MANUFACTURERS PART NUMBER925075
    • WIDTH INCHES7/16
    • CONSTRUCTIONPaper
    • BRANDMonarch®
    • PACKAGE QUANTITY2500 Labels/Roll, 1 Roll/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!