Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Price Tag, Special Sale 1-1/4"W x 1-7/8"H, 1,000 pcs - Red on White

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Price Tag, Special Sale 1-1/4"W x 1-7/8"H, 1,000 pcs - Red on White

Item #: WBB1620000

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.20
Product Information
Customer Review
Product Q&A
Price Tag, Special Sale 1-1/4"W x 1-7/8"H, 1,000 pcs - Red on White

Red ink on white card stock material. Includes punched hole for attaching string or wire.

Product Specifications

    • COLORRed & White
    • MANUFACTURERS PART NUMBERPT-P1
    • HEIGHT INCHES1-7/8
    • ITEM DESCRIPTIONPrice Tag
    • BRANDAmko Displays
    • PACKAGE QUANTITY1
    • DESCRIPTIONPrice Tag
    • WARRANTY30 DAYS
    • WIDTH INCHES1-1/4
    • CONSTRUCTIONCard Stock
    • WT EACH5
    • WT5
    • TYPESpecial Sale
    • THICKNESS0.01

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!