Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#0 General Purpose Polypropylene Tagging Fasteners Standard 3/4"L- 5,000 per Box
See all 137 items in product family

#0 General Purpose Polypropylene Tagging Fasteners Standard 3/4"L- 5,000 per Box

Item #: WBB450075

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($28.40)

Price: $3.55

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
#0 General Purpose Polypropylene Tagging Fasteners Standard 3/4 inch Long 5,000 per Box

3/4 inch Long Standard General Purpose Regular Spaced Tagging Fasteners, packed 5000 fasteners per box. For use in Standard Tach-It 2 Tagging Tools, Standard Micro-Mini Tagging Tools, Standard Simba Tagging Tools and most other Standard Tagging Tools on the market.



Product Specifications

    • TENSILE STRENGTH7-9
    • BARBS PER CLIP50
    • STYLEStandard
    • FASTENERS PER CLIP50
    • BRANDTach-It®
    • PACKAGE QUANTITY5000
    • COLOR FINISHNatural
    • FASTENERS PER BOX5000
    • LENGTH INCHES3/4
    • DESCRIPTIONGeneral Polypropylene Tagging Fasteners
    • MANUFACTURERS PART NUMBER0
    • COLORWhite
    • CONSTRUCTIONPolypropylene
    • TYPETagging Fasteners

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed