Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#535 1 3/8 inch Long Fine Fabric Heavy Duty Nylon Tagging Fasteners- 10,000 Pack
See all 143 items in product family

#535 1 3/8 inch Long Fine Fabric Heavy Duty Nylon Tagging Fasteners- 10,000 Pack

Item #: WBB450120

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
#535 1 3/8 inch Long Fine Fabric Heavy Duty Nylon Tagging Fasteners 10,000 Pack

1 3/8 inch Long Fine Fabric Heavy Duty Nylon Micro-Spaced Fasteners, packed 10000 fasteners per box. For use in Fine Fabric Tach-It 2 Tagging Tools, Long FIne Tach-It 2 Tagging Tool, Fine Fabric Micro-Mini Tagging Tools, and most other Fine Fabric Tagging Tools on the market.



Product Specifications

    • COLORNatural
    • STYLEFine
    • MANUFACTURERS PART NUMBER535
    • TENSILE STRENGTH10-12 lbs
    • BARBS PER CLIP60
    • FASTENERS PER CLIP100
    • BRANDTach-It®
    • PACKAGE QUANTITY1000
    • FASTENERS PER BOX1000
    • LENGTH INCHES1-1/2
    • DESCRIPTIONHeavy Duty Nylon Tagging Fasteners
    • CONSTRUCTIONMicro Spaced Nylon Barb Fasteners
    • CONNECTED PADDLEYes
    • TYPETagging Fasteners

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!