discount codeFree shipping over 300

Applied at checkout

Set 3 Nesting Tables W/ Wood Tops, Wood, Opticlear Lacquer, Select Cherry - Pkg Qty 3

Set 3 Nesting Tables W/ Wood Tops, Wood, Opticlear Lacquer, Select Cherry - Pkg Qty 3

Item #: WBB786254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,247.00 ea.

Price: $3,741.00 / Pkg of 3

Quantity

Popular item in this category

Set 3 Nesting Tables W/ Wood Tops, Opticlear Lacquer, Select Cherry

Usually ships in 31 to 34 days

Not Yet Rated

$897.00

Customers Also Viewed

Features
  • NT-03 Set
  • Perfect for use in any department
  • Tables are light-weight and easy to move
  • Choice of wood and finish
  • Set includes the following item: 23 x 30 x 26.5, 38 x 30 x 31.25, 48 x 30 x 36

Product Specifications

  • WIDTH INCHES34
  • DESCRIPTIONNesting Table
  • COLORLacquer
  • BRANDMarco Company
  • HEIGHT INCHES40
  • LENGTH INCHES54
  • MATERIALWood
  • MANUFACTURERS PART NUMBERNT-03 SET OAK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Set 3 Nesting Tables W/ Wood Tops, Wood, Opticlear Lacquer, Select Cherry - Pkg Qty 3

Set 3 Nesting Tables W/ Wood Tops, Wood, Opticlear Lacquer, Select Cherry - Pkg Qty 3

Item #: WBB786254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top