discount codeFree shipping over 300

Applied at checkout

12" Ladies' Left - Fleshtone - Pkg Qty 6

12" Ladies' Left - Fleshtone - Pkg Qty 6

Item #: WBB386507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $78.00 / Pkg of 6

Quantity

Popular item in this category

12" Men'S Left - Fleshtone - Pkg Qty 6

Usually ships in 2 to 5 days

Not Yet Rated

$84.00

Customers Also Viewed

12" Ladies' Left - Fleshtone

This attractive, self standing, vinyl display doesn't peel, crack, fade or chip. Contains decorative cuffs.

Product Specifications

  • COLORFleshtone
  • HEIGHT INCHES12
  • BRANDMondo Mannequins
  • PACKAGE QUANTITY6
  • CLASSAccessory Displays
  • CATEGORYVisual Displays & Mannequins
  • TYPELadies Left Hand
  • LINEGlove Hands
  • MANUFACTURERS PART NUMBERG4/L
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Ladies' Left - Fleshtone - Pkg Qty 6

12" Ladies' Left - Fleshtone - Pkg Qty 6

Item #: WBB386507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top