discount codeFree shipping over 300

Applied at checkout

8-10 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

8-10 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

Item #: WBB386351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Quantity

Popular item in this category

4-6 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

Usually ships in 2 to 5 days

Not Yet Rated

$101.95

Customers Also Viewed

8-10-Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

Each form has two 7/8" flanges, one in the center and one offset. Use center flange when displaying shirt or blouse. Use offset flange when displaying pants or slacks. Wood neckblock and round base are included with each form in natural finish. Polyurethane foam material allows garments to be pinned to the form more easily than papier mache.

Product Specifications

  • COLORCream
  • FINISHNatural (Neckblock)
  • BRANDMondo Mannequins
  • CLASSJersey Covered Forms
  • CATEGORYVisual Displays & Mannequins
  • TYPE8-10 YO
  • LINEJersey-Covered Polyurethane Forms
  • BASEWood
  • MANUFACTURERS PART NUMBERK4WB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-10 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

8-10 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

Item #: WBB386351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top